Securall® Explosion-Proof Exhaust System-600 CFM w/ Indicator Light & Emergency Shut-Off Switch
Write a Review
|
Questions & Answers (0)
Product Description
600 CFM Ventilation system to include one enclosed explosion-proof motor rated for Class I, Division I & II, Hazardous Locations with non-static and non-sparking cast aluminum fan blade to preclude the ignition of hazardous vapors. Interior fan to be constructed of heavy gauge steel. Interior exhaust vent to be located within 12 inches off the floor facilitating the extraction of heavier than air vapors.
Ventilation system to shutdown automatically if fire occurs. Ventilation system to be activated by one exterior switch suitable for outdoor locations. Visual Indicator light to detect power. Ventilation system to provide 1 cubic foot of exhaust ventilation per square foot of floor area. UL Listed.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
Ventilation system to shutdown automatically if fire occurs. Ventilation system to be activated by one exterior switch suitable for outdoor locations. Visual Indicator light to detect power. Ventilation system to provide 1 cubic foot of exhaust ventilation per square foot of floor area. UL Listed.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
PRICE
$8,799.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Depth | 4 ft |
| Height | 4 ft |
| Weight | 100 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Gray |
| Accessory Type | Exhaust (Ventilation) |
| For Use With | Securall AG/B Series |
| Material | Misc |
| Construction Type | Installed Option |
| Description | Explosion-Proof Exhaust System |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0013-600 |
| Brand | Securall Products |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations |