Securall® Extra Shelf for Acid/Corrosive Cabinets 31" Wide Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This Extra Shelf is for use with all 31"W Securall® Acid/Corrosive Cabinets. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.
PRICE
$259.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27--11/16 in |
| Depth | 26-1/2 in |
| Weight | 9 lbs |
| Gauge | 18 ga |
Product Details
| Shelf Capacity | 500 lbs |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | C3-05Yellow |
| For Use With | Acid Corrosive |
| Brand | Securall Products |