Securall® Fiberglass Floor Grating for Buildings AG/B400
Write a Review
|
Questions & Answers (0)
Product Description
Fiberglass Floor Grating Upgrade, designed for storage of Acid/Corrosive materials with a Floor Load: 250 PSF.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
PRICE
$1,325.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Weight | 150 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Material | Fiberglass |
| Description | Fiberglass Floor Grating |
| Color | Clear |
| Manufacturers Part Number | OP0024-F-4 |
| Accessory Type | Floor Grating |
| For Use With | Securall AG/B400 |
| Brand | Securall Products |