Securall® Fiberglass Floor Grating For Building AG/B2400
Write a Review
|
Questions & Answers (0)
Product Description
Fiberglass Floor Grating Upgrade, designed for storage of Acid/Corrosive materials with a Floor Load: 250 PSF.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
PRICE
$4,549.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 ft |
| Depth | 4 ft |
| Height | 1 ft |
| Weight | 292 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Black |
| Accessory Type | Floor Grating |
| For Use With | Securall AG/B Series |
| Material | Fiberglass |
| Construction Type | Installed Option |
| Description | Fiberglass Floor Grating |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0024-F-24 |
| Brand | Securall Products |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations |