Securall® Sump Liner For Hazmat Building B1200
Write a Review
|
Questions & Answers (0)
Product Description
40 Mil. Thick Sump Liner Upgrade, designed when storing Acid/Corrosive materials.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
PRICE
$1,449.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Depth | 4 ft |
| Height | 4 ft |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Black |
| Accessory Type | Sump Liner |
| For Use With | Securall AG/B Series |
| Material | Polyurethane |
| Construction Type | Installed Option |
| Description | Sump Liner For Hazmat Building |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0015-12 |
| Brand | Securall Products |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations |