- 1 Base Shelf
- Tubular Push Handle
- All-welded, 14 gauge, steel construction
- 3 point locking system (padlock not included)
- 2 Adjustable shelves included with "AS" model only
- All HTL trucks are 56-7/16" high
- Double doors with pad lockable hasp (padlock not included)
- Shelves adjust on 2-1/4" centers
- Ships fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Security Mesh Truck with 3 Shelves, 66-1/2"L x 38"W x 56-7/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,819.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/2 in |
| Width | 38 in |
| Height | 56-7/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 342.1 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Mesh Security Cart |
| Shelf Type | Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Finish | Powder Coated |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | HTL-3660-DD-2AS-95 |
| Base Type | Caster |
| Shelf Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |