Features
- Security Bits For Tamperproof Screws
- Adjustable Belt Clip
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Security |
| Material | High Speed Steel |
| Package Quantity | 31 |
| Description | Fastener Drive Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | DWAX200 |
| Tip Type | Various |
| Brand | DeWalt |