Security Stop Sign - Stop Check In Here
|
Questions & Answers (0)
Product Description
PARKING & TRAFFIC SIGNS
Security Stop Signs "Stop Check In Here"
This bright red stop sign simply can't be ignored. Sign is a 12" x 12" octagon with large white text for maximum visibility. Rigid plastic construction is designed to hold up to the elements for both indoor and outdoor use. Supplied with radius corners and pre-drilled corner mounting holes for easy installation.
Security Stop Signs "Stop Check In Here"
This bright red stop sign simply can't be ignored. Sign is a 12" x 12" octagon with large white text for maximum visibility. Rigid plastic construction is designed to hold up to the elements for both indoor and outdoor use. Supplied with radius corners and pre-drilled corner mounting holes for easy installation.
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12 in |
| Thickness | 1-1/4 in |
| Size | 12 x 12 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security & Access Signs |
| Sign Legend | Stop Check In Here |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Color | B172637 |
| Manufacturers Part Number | SS4R |
| Brand | Accuform |