Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :T9FB3220102

MPN #: T9077200

Tape Logic® #7200 Reinforced Water Activated Tape, 2-13/16" x 150 Yds., Kraft, 10 Rolls/Case

Product Description
Bonds instantly to all corrugated carton surfaces and generates an immediate tamper-evident bond.

Features:
  • Extra strong fiberglass yarns are strategically bonded between sheets of paper to provide an extra margin of strength
  • Excellent flexibility for sealing carton corners and irregular surfaces
  • Water Activated Tape is not affected by extreme hot or cold temperatures


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 yd
Width3 in
Thickness5 mil
Core Size3 in

Product Details

TypeWater Activated Paper Tape
MaterialPaper
Package Quantity10
ColorBrown
Series7200
Manufacturers Part NumberT9077200
Tape DutyGeneral
BrandTape Logic