Bin Cabinet Work Centers
Most Relevant
Bin Cabinet Work Centers are heavy-duty bin cabinets that offer tool and equipment storage in industrial environments. Work centers come with multiple bins, as well as drawers, shelves, or pegboards, for customizable organization of hardware and small parts, while the locking system helps keep stored items protected against damage or theft between shifts. Bin work centers are crafted from heavy-gauge steel to provide long-lasting strength, and their doors open to 180 degrees to give full access to the bins and other storage compartments.
Filters
Width
Depth
Height
Number of Bins
Bin Color Family
Availability
Heavy Duty Bin Cabinet Work Centers

Heavy Duty Bin Cabinet Work Centers combine bin storage, drawers, shelves, and pegboard-style organization in a single locking workstation for tools, hardware, and small parts. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Integrated work center storage differentiates these units from standard bin cabinets by consolidating multiple storage functions in one cabinet.
| Compare | Image | Width | Depth | Height | Number of Bins | Number of Shelves | Drawer Quantity (Drawer Height) | Color and Bin Color | Panel Thickness | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 38 in | 24 in | 72 in | 94 | - | 1(3"H), 1(6"H), 1(14"H) | Gray/Yellow, Red | 16 ga | Global Industrial | Ships Same Day WBB3184276 | $2,399.00 | ||
![]() | 38 in | 24 in | 72 in | 68 | - | 2(3"H), 3(4"H), 1(6"H) | Gray/Yellow | 16 ga | Global Industrial | WB601815 | $2,899.00 | ||
![]() | 38 in | 24 in | 72 in | 94 | - | 2(3"H), 1(4"H), 1(14"H) | Gray/Yellow, Red | 16 ga | Global Industrial | WB159009 | $2,499.00 | ||
![]() | 38 in | 24 in | 72 in | 94 | - | 2(5"H), 1(14"H) | Gray/Yellow, Red | 16 ga | Global Industrial | WB159010 | $2,499.00 |
Extra Heavy Duty Bin Cabinet Work Centers

Extra Heavy Duty Bin Cabinet Work Centers provide secured storage and organization for tools, equipment, and small parts in demanding industrial environments. Extra heavy duty construction includes 12 to 14 gauge steel and shelf capacities up to 2,500 lbs. Multiple bins, drawers, shelves, and locking compartments support high-capacity storage and frequent access applications.
Extra Heavy Duty Bin Cabinet Work Centers with Deep Doors

Extra Heavy Duty Bin Cabinet Work Centers with Deep Doors combine bin storage, shelving, and work center organization with deep door storage compartments for additional capacity. Extra heavy duty construction includes 12 to 14 gauge steel and shelf capacities up to 2,500 lbs. Deep doors expand storage space for tools, supplies, and frequently used items while maintaining secured, centralized organization.