Global Industrial
Model # :WBB3184278
Global Industrial Security Work & Storage Cabinet, 38"Wx24"Dx72"H, 2(5"H) & 1(14"H) drawers
Write a Review
|
Questions & Answers (0)
Product Description
✓ 16-gauge construction body for lasting durability
✓ Each shelf holds up to 100 lbs.
✓ 16-gauge shelf thickness
Security work centers are built with high quality steel and are built to last. Features 4" deep pocket doors, 100 lb. capacity shelves, and louvered panels allow for easy bin attachment and removal. 1-3/4" plastic work surface. Height adjustable door shelves for customized storage configurations. Cut resistant hasp and padlock hatch for added security. Chrome handles. Doors open 270° for full access.
Included Yellow and red bins:
• (64) 4-1/8"W x 5-3/8"D x 3"H
• (30) 5-1/2"W x 10-7/8"D x 5"H
•
✓ Each shelf holds up to 100 lbs.
✓ 16-gauge shelf thickness
Security work centers are built with high quality steel and are built to last. Features 4" deep pocket doors, 100 lb. capacity shelves, and louvered panels allow for easy bin attachment and removal. 1-3/4" plastic work surface. Height adjustable door shelves for customized storage configurations. Cut resistant hasp and padlock hatch for added security. Chrome handles. Doors open 270° for full access.
Included Yellow and red bins:
• (64) 4-1/8"W x 5-3/8"D x 3"H
• (30) 5-1/2"W x 10-7/8"D x 5"H
•
PRICE
$2,499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 610 lbs |
| Shelf Gauge | 16 ga |
| Gauge | 16 ga |
Product Details
| Cabinet Style | A |
| Number of Adjustable Shelves | 6 |
| Door Type | Solid Deep Pocket Door |
| Number of Drawers | 3 |
| Number of Bins | 94 |
| Material | Steel |
| Construction Type | Unassembled |
| Bin Color | Yellow, Red |
| Manufacturers Part Number | 159010 |
| Brand | Global Industrial |
| Shelf Capacity | 200 / per drawer lbs |
| Bin Quantity (Bin Size) | 64(A), 30(C) |
| Color | Gray/Yellow, Red |
| Louvered Panels | Doors, Interior |
| Number of Doors | 2 |
| Bin Material | Plastic |
| Drawer Quantity (Drawer Height) | 2(5"H), 1(14"H) |
| Number of Fixed Shelves | 4 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 1 yr |