Jonti-Craft® See-Thru Table Divider Shields - 4 Station - 35.5" x 35.5" x 16"
Divide a table or worktop into four stations with this see-thru divider. The see-thru acrylic creates social distancing and physical separation while allowing excellent visibility. It's easy to clean with soap and water and does not require installation to the tabletop - simply move and reposition to the area of need. The divider ships flat saving you money and assembles in seconds by fitting the two panels together. It's easy to clean with just soap and water and the black plastic feet are moveable. Not only is it perfect for separating students in educational environments, but also great for restaurants, clients, and employees in commercial areas.
Glass cleaner not recommended for cleaning.
Jonti-Craft® See-Thru Table Divider Shields - 4 Station - 35-1/2"W x 35-1/2"D x 16"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/2 in |
| Depth | 35-1/2 in |
| Height | 16 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Number of Panels | 4 |
| Type | Free Standing |
| Color | Clear |
| Material | Acrylic |
| Description | See-Thru Table Divider Shields |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | 9827JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |