Seiko Self-Adhesive Address Labels,1-1/8 x 3-1/2, Clear, 260/Box
Write a Review
|
Questions & Answers (0)
Product Description
Fast and easy labeling. Seiko reliability. Label Size - text: 1 1/8 x 3 1/2; Label Color(s): Clear; Machine Compatibility: PC Label Printers; Material(s): Paper.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 1 1/8 x 3 1/2 in |
Product Details
| Type | Label Maker Rolls |
| Label Color Family | Clear |
| Package Quantity | 260/Box |
| Description | Self-Adhesive Address Labels |
| Color | Clear |
| Operating System Compatibility | PC Label Printers |
| Manufacturers Part Number | SLP2RLC |
| Adhesive | Permanent Self-Adhesive |
| Batteries Included | No |
| Brand | Seiko Instruments USA |