DYMO® Self-Adhesive Glossy Labeling Tape for Embossers, 3/8" x 9-3/4' Roll, Red
Write a Review
|
Questions & Answers (0)
Product Description
Self-adhesive label tape for Dymo embossers adheres to most surfaces. Glossy vinyl tape is resistant to water, weather, corrosion, abrasion and most chemicals. Sturdy to stand up to the elements. Versatile to meet a wide range of needs. Easy to load and easy to peel.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 3/8 x cut length in |
Product Details
| Machine Compatibility | Embossers |
| Printed Text Color Family | White |
| Finish | Glossy |
| Material | Plastic |
| Label Color Family | Red |
| Package Quantity | 1 Roll |
| Description | Self-Adhesive Glossy Labeling Tape for Embossers |
| Manufacturers Part Number | 520102 |
| Adhesive | Self-Adhesive |
| Label Type | Embosser |
| Shape | As Cut |
| Brand | DYMO |