
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Self Closing Faucet for Drinking Fountains automatically snaps back to the closed position when not in use. Attractive chrome finish. Jug filler features a hand screw knob for manual flow. Threaded end allows easy installation.
Weights & Dimensions
- Depth 4-7/16 in
- Width 2-3/4 in
- Height 4-11/16 in
- Water Inlet Size 1/2 in
- Drain Size Plain End in
Product Details
- Type Hose Bib
- Refrigerated No
- Max PSI 125 psi
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

Self Closing Faucet
$316.95
- Product Information
- Customer Review
- Product Q&A
- Accessories