Add to list
Share
Print


Model #: WB795734
MPN #: PM18C
TPI 18" Self Contained Power Mister With Cart PM-18C
|
Questions & Answers (0)
PRICE
$1,395.00
was $2075.00Save $680.00 (33%)
Usually ships in 14 to 17 days
18" SELF CONTAINED POWER MISTERS
Lightweight, self contained misters allow easy transportation from site to site. Includes 10 gallon water cooler with 130 psi diaphragm pump. Enclosed 1/8 HP, single-phase motor provides 5750 CFM and is permanently lubricated for long life. Three 18" aluminum blades are enclosed in spiral wire guards for safety. Toggle power switch allows fan only or fan with mist operation. Fan mount allows pivot-action for tilt angle adjustments. Includes 18'L SJT type, GFCI protected 3-conductor power cord. Dry storage is recommend. Meets OSHA standards. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Lightweight, self contained misters allow easy transportation from site to site. Includes 10 gallon water cooler with 130 psi diaphragm pump. Enclosed 1/8 HP, single-phase motor provides 5750 CFM and is permanently lubricated for long life. Three 18" aluminum blades are enclosed in spiral wire guards for safety. Toggle power switch allows fan only or fan with mist operation. Fan mount allows pivot-action for tilt angle adjustments. Includes 18'L SJT type, GFCI protected 3-conductor power cord. Dry storage is recommend. Meets OSHA standards. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
1
1