Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB54025

MPN #: D-200-LD

Steel Self-Dumping Forklift Hopper W/ Bump Release, 2 Cu. Yd., 2000 Lbs. Cap., Blue

Product Description
2 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-200-LD 2000 Lb.

Hopper automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a four foot cable that may be operated from the seat of the fork truck to manually dump the hopper. A safety restraint is provided to secure the hopper to the fork truck. Usable fork pockets are 7½"W x 2½"H. Units rotate approximately 68°. Powder coat blue finish. Leak-proof hoppers are available upon request.


Note: This Self-dumping Hopper facilitates compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,419.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68-5/16 in
Width56 in
Height51-3/4 in
Weight Capacity2000 lbs
Weight572 lbs
Fork Pocket Center28 in
Fork Opening7-1/2 x 2-1/2 in
Wall Gauge12 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper w/ Bump Release
ColorBlue
Hopper Release TypeBump
Capacity2 yd³
MaterialSteel
Manufacturers Part NumberD-200-LD
BrandVestil