2 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-200-MD 4000 Lb.
Hopper automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a four foot cable that may be operated from the seat of the fork truck to manually dump the hopper. A safety restraint is provided to secure the hopper to the fork truck. Usable fork pockets are 7½"W x 2½"H. Units rotate approximately 68°. Powder coat blue finish. Leak-proof hoppers are available upon request.
Note: This Self-dumping Hopper facilitates compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Steel Self-Dumping Forklift Hopper W/ Bump Release, 2 Cu. Yd., 4000 Lbs. Cap., Blue
|
Questions & Answers (0)
Product Description
PRICE
$1,469.00
1
1
Expected on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68-5/16 in |
| Width | 56 in |
| Height | 51-3/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 655 lbs |
| Fork Pocket Center | 28 in |
| Fork Opening | 7-1/2 x 2-1/2 in |
| Wall Gauge | 10 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper w/ Bump Release |
| Color | Blue |
| Hopper Release Type | Bump |
| Capacity | 2 yd³ |
| Material | Steel |
| Manufacturers Part Number | D-200-MD |
| Brand | Vestil |