Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB54011

MPN #: D-100-LD

Steel Self-Dumping Forklift Hopper W/ Bump Release, 1 Cu. Yd., 2000 Lbs. Cap., Blue

Product Description
Hopper automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a four foot cable that may be operated from the seat of the fork truck to manually dump the hopper. A safety restraint is provided to secure the hopper to the fork truck. Usable fork pockets are 7½"W x 2½"H. Stackable if you stack the top hopper turned 90° from the bottom. Units rotate approximately 68°. Powder coat blue finish. Leak-proof hoppers are available as an option for this item, please call for pricing.


Note: This Self-dumping Hopper facilitates compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,102.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1102.00
Buy 6 units - 7 units
999.00Save $103.00 (9%)
Buy 8+ units
969.00Save $133.00 (12%)
Expected on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/16 in
Width41-5/16 in
Height42-11/16 in
Weight Capacity2000 lbs
Weight460 lbs
Fork Pocket Center18 in
Fork Opening7-1/2 x 2-1/2 in
Wall Gauge12 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper w/ Bump Release
ColorBlue
Hopper Release TypeBump
Capacity1 yd³
MaterialSteel
Manufacturers Part NumberD-100-LD
BrandVestil