Steel Self-Dumping Forklift Hopper W/ Bump Release, 3 Cu. Yd., 6000 Lbs. Cap., Blue
|
Questions & Answers (0)
Product Description
3 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-300-HD 6000 Lb.
Hopper automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a four foot cable that may be operated from the seat of the fork truck to manually dump the hopper. A safety restraint is provided to secure the hopper to the fork truck. Usable fork pockets are 7½"W x 2½"H. Units rotate approximately 68°. Powder coat blue finish. Leak-proof hoppers are available upon request.
Note: This Self-dumping Hopper facilitates compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Hopper automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a four foot cable that may be operated from the seat of the fork truck to manually dump the hopper. A safety restraint is provided to secure the hopper to the fork truck. Usable fork pockets are 7½"W x 2½"H. Units rotate approximately 68°. Powder coat blue finish. Leak-proof hoppers are available upon request.
Note: This Self-dumping Hopper facilitates compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$2,519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68-1/2 in |
| Width | 81-3/16 in |
| Height | 51-5/8 in |
| Weight Capacity | 6000 lbs |
| Weight | 898 lbs |
| Fork Pocket Center | 28 in |
| Fork Opening | 7-1/2 x 2-1/2 in |
| Wall Gauge | 8 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper w/ Bump Release |
| Color | Blue |
| Hopper Release Type | Bump |
| Capacity | 3 yd³ |
| Material | Steel |
| Manufacturers Part Number | D-300-HD |
| Brand | Vestil |