Stamps
Availability
Brand
Material
Length
Height
Type
Color
Size
Price
Related Products
Blue ink ENTERED Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Red ink E-MAILED Title Stamp with a window below the message is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Blue ink PAID Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your one-color stamp, the frame also includes dual-title labeling that reads FAXED with a red icon and red box for the ...
Xstamper® Pre-Inked Message Stamp, PERSONAL/CONFIDENTIAL, 1-5/8" x 1/2", Blue/Red PERSONAL/CONFIDENTIAL Title Stamp prints two colors simultaneously and is pre-inked for 100,000 impressions. Each re-inking provides another 100,000 impressions. Patented cellular inking process delivers clean, consistent impressions. Impression size is 1/2" x 1-5/8". Spring-activated, retractable stamping surface keeps work area clean. Pre-inked stamp is made from high-impact polymers for years of trouble-free use and contains a high percentage of recycled material.