Stamps
Availability
Brand
Length
Type
Color
Price
Related Products
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your two-color stamp, the frame also includes dual-title labeling that reads POSTED in red with a blue icon on the ...
Consolidated Stamp Self-Inking Automatic Numbering Machine Black Automatic numbering machine offers eight modes for versatility and advances automatically after each use. Use this machine to save time when numbering documents from 1 to 999,999. Modes of numbering include Consecutive, Duplicate and Triplicate. Self-inking numbering machine includes six metallic numbering wheels, a stylus, black ink bottle and two dry ink pads.
Key business phrases make this dater even more effective. Phrases include: APPROVED, URGENT, E-MAILED, CANCELLED, CHARGED, CHECKED, DELIVERED, CREDIT, FAXED, PAID, RECEIVED, SHIPPED. Four-band date. Use phrase and date together or separately. Plastic frame. Includes cartridge-style black ink pad. Type size 1. Stamp Type: Dater; Ink Types: Self-Inking; Type Size(s): 1. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Compact design with big impact. Convenient pocket-size message stamp with microporous ink surface produces a clean, crisp impression every time. Lasts for thousands of impressions. Limited warranty valid for one year from date of purchase. Stamp Type: Message; Message(s): CHECK MARK (ICON); Ink Types: Pre-Inked;Re-Inkable. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Built-in Microban antimicrobial protection inhibits the growth of stain and odor causing bacteria. Attached flip-open lid keeps surfaces clean and prolongs stamp life. Re-inkable for thousands of impressions. Ergonomic rubber grip. Stamp Type: Message; Message(s): Check Mark; Ink Types: Pre-Inked; Re-Inkable; Impression Diameter: 5/8". Larger Quantity Quotes Available. Please call 1-888-978-7759.