x

Take 15% off your entire order!

Offer applied at checkout

+

2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.

2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.

Item #: WB987388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,594.87 up to 13% OFF

Price: $3,132.00

$522.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

SELF-PROPELLED BATTERY POWERED PLATFORM TRUCK

Helps Reduce Workers' Compensation and Insurance Claims

Promote worker safety at the office or warehouse. Integral traction drive features a 500W, 24V electric drive motor, (2) 95AH batteries, and an on-board 6 amp battery charger. Ergonomically designed low-hinged handle with pivot-action offers variable speed control, horn, and safety-reverse features. Unit operates up to 2.8 mph when unloaded, and up to 2.5 mph when fully loaded. Standard features include automatic braking, automatic parking brake, free-wheel lever for manual operation, and battery gauge level. Electronics are enclosed in splash-proof casing for safety. Rolls smoothly on two 9" solid foam steer wheels and two 10-¼" solid foam load wheels. 14" deck height and non-slip tread-plate surface. 1 Year Limited Warranty.

Note: Distance Between Shelves 1 & 2 = 16-3/4".

  • LENGTH INCHES 59
  • WIDTH INCHES 28
  • HEIGHT INCHES 44-3/4 to Top of Handle
  • CAPACITY LBS 750; 250 2nd Shelf
  • ASSEMBLY Assembled
  • BATTERY (2) 12 Volt / 95AH
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 14 & 33
  • DECK LENGTH INCHES 46
  • DECK WIDTH INCHES 28
  • DRIVE MOTOR 500 Watt 24V
  • LIMITED WARRANTY 1 Year
  • LOADED SPEED MPH 2.5
  • MANUFACTURERS PART NUMBER NE-CART-3
  • TYPE Deck Truck with 1 Shelf
  • UNLOADED SPEED MPH 2.8
  • WEIGHT LBS 478
  • WHEEL TYPE (2) 9" Solid Foam Steer Wheels & (2) 10-1/4" Solid Foam Load Wheels
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.

2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.

Item #: WB987388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.
    2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.
    2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.
    2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.
    2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.
    2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.
    2 Shelf Battery Powered Traction Drive Platform Truck 500 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant