Global Industrial
Model # :WBB1646105
Global Industrial Self Seal Bubble Bags, 12"W x 23-1/2"L, 150/Pack
Write a Review
|
Questions & Answers (0)
Product Description
No more wrapping. Simply insert a product, peel the tape, and seal. The self-seal bubble pouches have a 1-1/2" lip and tape seal. They are made with high slip 3/16" bubbles.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 12 in |
| Thickness | 3/16 in |
Product Details
| Type | Self-Seal Bubble Bags |
| Package Quantity | 150 |
| Color | Clear |
| Manufacturers Part Number | B1646105 |
| Closure | Lip & Tape Seal |
| Brand | Global Industrial |
| Recyclable | No |