Global Industrial
Model # :WB412531
Global Industrial Self Seal Bubble Mailers, #3, 8-1/2"W x 14-1/2"L, Gold, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial self-sealing bubble mailers help keep your items securely enclosed while in transit. A cost effective option, these lightweight mailers require less postage than standard boxes. Their peel and stick lip saves valuable insertion and fastening time. The golden kraft paper exterior and an interior layer of 3/8" bubble lining protect contents while in transit. They are sold in quantities of 100. This product has a limited warranty of 1 year. The dimensions provided are the inside dimensions of the product.
CLEARANCE PRICE
$15.00was $39.95
Save $24.95 (62%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 8-1/2 in |
| Inside Length | 13-1/4 in |
| Inside Width | 8-5/16 in |
| Bubble Lining | 3/8 in |
Product Details
| Bag Number | #3 |
| Color | Brown |
| Closure | Self Seal |
| Material | Recycled Paper |
| Package Quantity | 100 |
| Manufacturers Part Number | 412531 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |