- Bubble lined mailers provide lightweight protection for your products
- Mailers feature a 3/16" high slip bubble lining for easy insertion of products
- Peel and stick lip provides a secure, tamper evident closure
- Attractive white paper exterior
Global Industrial
Model # :WBB3176328
Global Industrial Self Seal Bubble Mailers, #7, 14-1/4"W x 20"L, White, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 14-1/4 |
| Inside Length | 18-3/4 in |
| Inside Width | 14-1/8 in |
| Bubble Lining | 3/16 in |
Product Details
| Bag Number | #7 |
| Color | White |
| Closure | Self Seal |
| Recyclable | Yes |
| Material | Paper Exterior/Bubble Lining |
| Package Quantity | 50 |
| Manufacturers Part Number | B3176328 |
| Brand | Global Industrial |