Features:
- Versatile self-serve bins can be used alone, stacked, or mounted
- Made of durable plastic
- Stands can be secured together with aluminum clips
- Ideal for flatware, tea, condiment packets, salt & pepper, or products with high volume usage
Weights & Dimensions
| Length | 5 in |
| Width | 11-1/4 in |
| Height | 4-1/4 in |
| Dimensions | 5 x 11 1/4 x 4 1/4 in |
Product Details
| Description | Single 11-1/4 inches System Bin, Self-Serve Dispenser System |
| Color | Brown |
| Manufacturers Part Number | 4806-01 |
| Case Lot | 1 |
| Symbols | Made in USA |
| Brand | Vollrath |