Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226370

MPN #: 9600-06

Vollrath® Traex Batter Boss Replacement One Hole Diffuser, 9600-06

Product Description
Vollrath, Traex Batter Boss Replacement One Hole Diffuser, 9600-06

Features:
  • Easily dispense pancake, waffle, hush puppy batters or pizza sauce.
  • Eight portion control settings dispense from 1-3 ounces.
  • Holds up to 48 ounces.
  • Not recommended for chunky batters.
  • Portion adjustment is easy with the Batter Boss dispenser. Just pull the cam pin at the base of the handle and rotate the cam to the desired setting.
PRICE
$13.25

Min. purchase quantity is 22
22
22
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions- in

Product Details

DescriptionTraex Batter Boss Replacement One Hole Diffuser
ColorBlack
Manufacturers Part Number9600-06
Case Lot1
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF