Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241666

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Product Description
Senior Aluminum 2-in-1 Convertible Hand Truck

The Big Brother to our Junior Hand Truck


The spring-loaded, auto-release bar instantly converts this quality hand truck to a platform truck. Features a high strength, yet lightweight, aluminum frame. Beveled aluminum noseplate with integral wheel guards handles even the heaviest loads with ease and measures a generous 18" x 7-1/2". Anti-Slip handle ensures safety and comfort. 10" x 3-1/2" full pneumatic wheels and 5" x 1-1/4" rubber swivel casters roll smoothly on any surface. Assembles easily. It's a Gift Item. Replacement noseplate (bottom piece) and wheels are sold separately. 2 Year Limited Warranty.

PRICE
$255.95

1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity800 lbs
Weight48 lbs
Wheel Diameter10 in
Hand Truck Weight Capacity500 lbs
Platform Truck Height45 in
Platform Truck Weight Capacity800 lbs
Hand Truck Height Inches62 in
Noseplate Width18 in
Platform Truck Bed Length56 in
Hand Truck Height62 in
Platform Truck Bed Width12 in
Noseplate Depth7-1/2 in

Product Details

Assembly RequiredYes
TypeSenior
ColorGray
Wheel TypePneumatic
MaterialAluminum
Manufacturers Part Number241666
BrandGlobal Industrial

Warranty

Warranty2 yr