Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3800087

MPN #: 22308

Jackson Safety® Sentry2 Cap Style Safety Helmet, Non-Vented, 6-Pt. Ratchet Suspension, Gray

Product Description
Built to perform in toughest working environments, the Sentry2 Cap Style Hard Hat combines all-around protection with all-day comfort. The extended bill shields against sun, rain, and debris, while the rugged ABS shell and EPP foam liner absorb impact from every angle. With the 370 Speed Dial ratchet system, 6-point Comfort Plus Suspension, and optional vents, you stay comfortable, protected, and focused on the task at hand.

Features:
  • High-strength ABS shell delivers lightweight comfort with reliable impact and penetration resistance
  • Built with an impact-absorbing EPP foam liner for extra protection from slips, trips, and side impact
  • Adjustable 4-point chin strap with soft synthetic leather rests comfortably under the jaw for a secure fit
  • 6-point Comfort Plus Suspension with an antimicrobial, moisture-wicking headband and comfort pad that keeps you cool and comfortable on the job
  • 370 Speed Dial ratcheting headgear incorporates an easy grip-easy turn adjuster knob and a patented "Qwik-Fit" swiveling read head band for unparalleled comfort and convenience
  • Standards: ANSI Z89.1, Type 2, Class E, HT, LT, Reverse Donning, Meets and Exceeds CSA Z94.1, Type 2, Class E


PRICE
$64.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2" to 8-1/2"

Product Details

TypeSafety Helmet
VentilationNo
Accessory SlotsYes
Shell MaterialABS
ColorGray
SeriesSentry2
Package Quantity1
Manufacturers Part Number22308
Suspension6 Pt. Ratchet
BrandJackson Safety

Compliance & Certifications

CertificationsANSI Z89.1, Type 2, Class E, Reverse Donning, CSA Z94.1, Type 2, Class E
Hard Hat ANSI ClassE