Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Traverse

Model # :WBB3147460

MPN #: 280-HP1491RM-03

Traverse™ Cap Style Industrial Climbing Helmet, Non-Vented, HDPE Suspension, Orange

Product Description
The ANSI Certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner that work in conjunction with the highly adjustable 4-point HDPE inner suspension to provide exceptional protection from top of head and lateral impact hazards. The Traverse™ - Mips® offers a low friction layer that allows the head to move inside the helmet (10mm – 15mm relative motion in all directions) which can redirect the harmful rotational motion otherwise transferred to the head.

Features:
  • Ultra lightweight shell made with ABS material provides superior protection
  • Mips® (Multi-directional Impact Protection System) is a low frictional layer designed to reduce rotational motion transferred to the head from angled impacts
  • EPS foam impact liner helps absorb the forces of front, side, or rear impacts
  • Includes a 4-point cross-over chin strap with quick release buckle that is adjustable for a safe & secure fit
  • Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
  • Inner suspension includes comfortable padding for above the brow line
  • Meets ANSI Z89.1-2014 Type II, Class E
  • Meets clauses 4.2 of EN12492
  • Compatible with full line of Traverse accessories
  • Chin Strap: 4-Point Polyester
End Of Life – Recyclable Via Terracycle™ Program
Whether it's earplugs, gloves, safety eyewear or other recyclable PPE used in a manufacturing facility or jobsite, PIP™, in collaboration with TerraCycle™ provides an easy and convenient way of collecting used PPE to help reduce the amount of waste that ends up in landfills. Contaminated PPE cannot be recycled.

Brim Style: Cap Style.

Shell: Non-vented hard hats have no openings for airflow for ventilation.

Size Adjustment: Wheel Ratchet, Provides quick and easy adjustment to create a firm, comfortable fit. It is also less likely to snag in longer hair.

PRICE
$86.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeIndustrial Climbing Helmet
VentilationNo
Accessory SlotsYes
Shell MaterialABS
ColorOrange
Package Quantity1
Manufacturers Part Number280-HP1491RM-03
Suspension4 pt. Chin Strap
BrandTraverse
Hard Hat StyleCap Brim

Compliance & Certifications

CertificationsEN 12492
Hard Hat ANSI TypeType 2
Hard Hat ANSI ClassE