Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
IKO Separable Roller Follower- Metric, NAST15ZZ, Double Shielded, 15 mm Bore, 35 mm OD

Model #: WBB1309710

MPN #: NAST15ZZ

IKO Separable Roller Follower- Metric, NAST15ZZ, Double Shielded, 15 mm Bore, 35 mm OD

|
Questions & Answers (0)
PRICE
$45.95
was $138.12
Save $92.17 (67%)
Usually ships in 7 to 10 days
IKO Separable Roller Follower consists of inner ring, needle roller cage, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. These parts can be easily separated providing an easy handling. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Double Sealed followers (suffix ZZUU & ZZUUR) come with pre-packed grease. Since no grease is provided for Double Shielded (suffix ZZ & ZZR), adequate lubrication must be added. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.

1
1
Easy online or call-in returns.