Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875614

MPN #: 39040915

Apache Hydraulic Quick Coupler 39040915, 3/8" Body Coupler Set (Poppet) 3/8"FNPT

Product Description
Quick Disconnect Coupler allows easy connection and disconnect; style SP20-3P for agricultural, construction, and industrial applications.

Features

  • Primarily used on agricultural equipment and is recognized as an economical and reliable quick coupling
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel Product Features RoHS Compliant plated surfaces (silver in appearance)


PRICE
$52.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleS20-3P
Connector Type A x BFemale Body Half X Male Tip Half
DescriptionQuick Coupler
Working Pressure Rating3000 psi
Manufacturers Part Number39040915
Connection AS25-3P 3/8" Female Body Half
Connection BS41-3P Male Tip Half with 3/8" Female Pipe Thread
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel