Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cejn

Model # :WBB3085106

MPN #: 10-777-6410

Cejn® Series 777 DN19 Nipple W/ Valve, 2-27/50"L - Pkg Qty 5

Product Description
With unlimited combination possibilities, CEJN series 777 non-drip modular couplings are adaptable to virtually all applications and system requirements. The non-drip design of the series ensures practically zero spillage and eliminates pollution and air inclusion during connection and disconnection. The series is available in three configurations: straight through, single shut-off and double shut-off. Series 777 is also available with color-coding and/or key coding for extra safety. Optional seal material upon request.

PRICE
$1,399.75  Sold in packages of 5 / $279.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Width2 in
Height2 in
Weight1 lbs
Nominal Flow Diameter3/4 in

Product Details

InterchangeISO 16028 (1)
Series777 Series
Connection Configuration1 Female NPT
Gallons per Minute80.8 gal/min
Temperature Range23 - 401 °F
Seal MaterialFPM
Made in the USANo
MaterialStainless Steel
Max Operating PSI290 psi
Manufacturers Part Number10-777-6410
BrandCejn