Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB589303

MPN #: 10-320-5062

Cejn® Euro High Flow Interchange Nipple 1/4" Body Size Streamline Connection (8mm x 12mm) - Pkg Qty 10

Product Description
Series 320 Nipple - 8 mm x 12 mm Streamline Connection (European Interchange)

Series 320 couplings feature the original high-flow valve design upon which all other Cejn pneumatic couplings are based. Their popularity has made Cejn Series 320 a European Standard. The Series is easy-to-handle and one-hand operated and offers long service life. Male threads on the couplings and nipples feature pre-applied thread sealant. The Series 320 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Full automatic operation ensures easy handling. The vented safety version complies with ISO Standard 4414 and EN 983.
  • Extremely High Flow Capacity
  • Easy To Connect
  • Strong And Durable
PRICE
$142.50  Sold in packages of 10 / $14.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter5/16 in
Body Size1/4 in

Product Details

InterchangeEuro High Flow (1/4)
CFM80.8 CFM
Series320
Connection Configuration8mm X 12mm Streamline
Temperature Range-4 +212 °F
MaterialHardened Zinc Plated Steel
Min Burst Pressure2030 psi
Connection Force70.7 N
Max Operating PSI232 psi
Manufacturers Part Number10-320-5062
PSI232 psi
Respirator Connection Type8mm X 12mm Streamline
BrandCejn

Compliance & Certifications

CertificationsEuro High Flow (1/4)