Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB589446

MPN #: 10-410-5066

Cejn® Euro High Flow Interchange Nipple 3/8" Body Size Streamline Connection (11mm x 16mm)

Product Description
Series 410 Nipple - 11 mm x 16 mm Streamline Connection (Eurostandard 10.4)

Series 410 couplings are an original Cejn design that has become a European standard. The Series is one-hand operated and offers long service life. A wide range of connections is available. The Series 410 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Full automatic operation ensures easy handling. The vented safety version complies with ISO Standard 4414 and EN 983 and has a steel front part as standard.
  • Extremely High Flow Capacity
  • Full Automatic Operation
  • Strong And Durable
PRICE
$35.95

Min. purchase quantity is 5
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter13/32 in
Body Size3/8 in

Product Details

InterchangeEuro High Flow (3/8)
CFM145.8 CFM
Series410
Connection Configuration11mm x 16mm Streamline
Temperature Range-4 +212 °F
MaterialHardened Zinc Plated Steel
Min Burst Pressure2030 psi
Connection Force105.2 N
Max Operating PSI232 psi
Manufacturers Part Number10-410-5066
PSI232 psi
Respirator Connection Type11mm x 16mm Streamline
BrandCejn

Compliance & Certifications

CertificationsEuro High Flow (3/8)