Cejn® Series 340 Breathing Air Coupling Plug, 1-53/100"L - Pkg Qty 11
Write a Review
|
Questions & Answers (0)
Product Description
CEJN series 340 is specially designed for H2S safety breathing air and cascade systems. 100% tested and greasing according to breathing air regulation. Safety function "push-to-disconnect". Stage 1 – push the nipple into the coupling. Stage 2 - at the same time pull back the locking ring of coupling to disconnect. This safety feature gives the user the confidence and the assurance that there will be no accidental disconnection. In series 340, there is also a reusable coupling and nipple available. The reusable fittings means that you can adjust the hose length exactly to suit your configuration and then refit the end. In case of a broken hose you can shorten the hose and then refit the reusable fittings. Series 340 complies with ISO 6150 B, EN 14593, EN 14594 and A-A 59439.
PRICE
$145.75 Sold in packages of 11 / $13.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 3/16 in |
Product Details
| Interchange | Industrial (1/4) Plug |
| CFM | 24.7 CFM |
| Series | 340 Series |
| Connection Configuration | 1/4 Female NPT |
| Temperature Range | -22 - 212 °F |
| Style | Female Plug |
| Seal Material | NBR |
| Made in the USA | No |
| Material | Stainless Steel | Nitrile |
| Max Operating PSI | 507 psi |
| Manufacturers Part Number | 10-340-5402 |
| Brand | Cejn |