DEWALT® Air Splitter, 3-Way Manifold with Industrial Coupler & Plug, 1/4" Plug, 3 Piece
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 3-Way Manifold with Plug & 3 pc. Coupler lets you keep three air tools connected to one compressor line, eliminating the time-wasting task of constantly switching connections. This pre-assembled manifold features three universal couplers and one industrial plug that the user must install, giving you three ready-to-use air ports from a single source. It comes complete with three universal couplers and one industrial plug, so you can start using it immediately with your existing air setup. With a max pressure rating of 300 PSI and airflow capacity of 40 SCFM @ 90 PSI, this manifold delivers the performance needed for most air tools. Keep your most-used pneumatic tools connected and ready to grab when you need them.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
Product Details
| Style | Industrial, Automotive, ARO 1/4" Universal Size Interchange |
| Interchange | Industrial, Automotive, ARO 1/4" Universal |
| CFM | 40 CFM |
| Made in the USA | No |
| Package Quantity | 3 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM041-0119 |
| Connection Configuration | 1/4 Industrial Plug |
| PSI | 300 psi |
| Brand | DeWalt |