Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hubbell

Model # :WBB438466

MPN #: 55-4E-2SP-WR-80

Hubbell 55-4E-2SP-WR-80 Series 55 Limit Switch - 80:1 Gear Ratio w/ 2 Contact Blocks

Product Description
Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 55 switches can be mounted in any position and are easy to wire and adjust.

PRICE
$629.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/3 in
Depth4-1/4 in
Height3-1/3 in
Gear Ratio80:1

Product Details

Type55-4E-2SP-WR-80 Series 55 Limit Switch
ColorGray
Support TypeBase Mount
Capacity15 Amps.
Number of ShelvesEach
MaterialDie-cast Aluminum
Package Quantity1
Manufacturers Part Number55-4E-2SP-WR-80
Normally Closed2
Normally Open2
BrandHubbell

Compliance & Certifications

NEMA Class4