- UL Listed. File E 100480
- Wide choice of heads and actuators.
- Captive cover screws
- Dustproof, Oil Tight, Water Resistant
- Silver/Gold alloy contacts, double contact design.
- Stainless steel essentials.
- Standard size & dimensions, ½" conduit entry
- Temp. range +5° F to +175° F (-15° C to +80° C)
- Hi-Pot Voltage -2200VA/minute
- Insulation Resistance -100 MΩ on 500VDC.
- Contact Arrangement -2 Circuits: 1 NO, 1 NC
- Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute.
- Life Test- Mech: Ten Million Operations. Elect: 750,000 Operations @10 Amp/240V AC
Relay and Control RCL-309 Top Ball Push Rod Plunger
Write a Review
|
Questions & Answers (0)
Product Description
Relay and Control Precision Oil Tight Limit Switches
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.55 in |
| Width | 1.62 in |
| Depth | 1-5/8 in |
| Height | 2.87 in |
| Weight | 0.6 |
| DT Max | 1.0mm-.040 in. |
| OT Min | 4mm-.157 in. Max. |
| RF Min | 900g-2 lbs. Max. |
| OF Max | 2800g-6 lbs. |
| PT Max | 2mm-.070 in. |
Product Details
| Type | Top Ball Push Rod Plunger |
| Color | Tan |
| Manufacturers Part Number | RCL-309 |
| Brand | Relay and Control |