x

Take 15% off your entire order!

Offer applied at checkout

CM Series 622 Hand Chain Hoist 1 Ton Cap. 20' Lift

CM Series 622 Hand Chain Hoist 1 Ton Cap. 20' Lift

Item #: WBB680784

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$270.68 up to 6% OFF

Price: $254.95

Save $12.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Series 622 Hand Chain Hoist, 1 Ton Cap., 20Ft. Lift

Features:

  • Simple, efficient, economical design
  • Equipped with hardened load chain for flexibility and long wear
  • Compact design, low headroom and lightweight steel construction for easy installation, even in confined spaces
  • Weston-type load brake requires no lubrication
  • Hand wheel cover with guide slots minimizes jamming and slipping
  • Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack
  • Standard hand chain drop is 2 feet less than lift (example: 8 foot lift hoist has 6 foot hand chain drop)
  • One-year warranty
  • Metric rated
  • Imported

  • LENGTH INCHES 5-1/16
  • WIDTH INCHES 5-9/16
  • HEIGHT INCHES 13
  • CAPACITY LBS 2000
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BRAND CM
  • CONSTRUCTION Steel
  • HEAD ROOM INCHES 13
  • LIFT FEET 20
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 2262A
  • SERIES Series 622
  • TYPE Hand Chain Hoist
  • WEIGHT LBS 38
  • UPC 043927622627
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARK

    Date: March 21, 2020

    CM 622 Review
    Your review:
    Great tool. Operates smoothly with good load control.
Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Save $134.00 with this comparable product

Global Industrial™Manual Chain Hoist 20 Foot Lift 2,000 Pound Capacity

Item #: 241642

(2)

Ships same day.

$120.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM Series 622 Hand Chain Hoist 1 Ton Cap. 20' Lift

CM Series 622 Hand Chain Hoist 1 Ton Cap. 20' Lift

Item #: WBB680784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant