Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cejn

Model # :WBB3085107

MPN #: 10-677-1410

Cejn® Series 677 DN14 Coupling W/ Valve, 2-21/25"L - Pkg Qty 5

Product Description
With unlimited combination possibilities, CEJN Series 677 non-drip modular couplings are adaptable to virtually all applications and system requirements. The non-drip design of the Series ensures practically zero spillage and eliminates pollution and air inclusion during connection and disconnection. The Series is available in three configurations: straight through, single shut-off and double shut-off. Series 677 is also available with color-coding and/or key coding for extra safety. Optional seal material upon request.

The Series is also available in four other sizes: Series 277, 477, 577 and 777. Please refer to Series 667 for an all brass version. For other sizes in brass, refer to Series 267, 467, 567 and 767.

PRICE
$2,279.75  Sold in packages of 5 / $455.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width1-3/4 in
Height1-3/4 in
Weight1 lbs
Nominal Flow Diameter9/16 in

Product Details

InterchangeISO 16028 (3/4)
Series667 Series
Connection Configuration3/4 Female NPT
Gallons per Minute44.4 gal/min
Temperature Range23 - 401 °F
Seal MaterialFPM
Made in the USANo
MaterialStainless Steel
Max Operating PSI290 psi
Manufacturers Part Number10-677-1410
BrandCejn