x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C

Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C

Item #: WBB474011

(1)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Light Oak - Series C

    $300.95

    Free Shipping

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

Price: $326.95

Save $16.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C

With the Bush Business Furniture Series C 66W Office Desk, you'll enjoy classic looks, ample workspace and convenient wire management. Set up your laptop, phone and more on the roomy surface while feeding cables through wire management grommets in the desktop and modesty panel for a clutter-free work area. Rely on the rugged thermally fused laminate finish, heavy-duty construction, tough edge banding and thick end panels for continued commercial-grade quality. Add a Return (sold separately) on the left or right side to form an L Shaped Desk, or complete your office with matching storage products and convenient accessories. The options are endless with Series C. This affordable office furniture boasts quality craftsmanship to withstand the rigors of a 40-plus hour work week and comes with a 10 Year Warranty. Seven stylish finishes blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Series C evolves with your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated commercial office furniture. American made with U.S. and imported parts.

Features:
  • Thermally fused laminate work surface, rugged edge banding and sturdy end panels fend off scratches and damage
  • Wide Desk surface offers space to spread out and integrated wire management to conceal your cables
  • Add a Return (sold separately) on the left or right side to form an L Shaped Desk
  • Accepts Pedestals, Mobile File Cabinets, Pencil Drawer, Keyboard Tray and Monitor Arm (all sold separately) to complete your office
  • Series C complements your office with clean lines, extended modesty panels and 7 finish options
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by 10 Year Warranty

  • WIDTH INCHES 66
  • DEPTH INCHES 29-3/8
  • HEIGHT INCHES 29-3/4
  • ASSEMBLY Unassembled
  • BRAND Bush Business Furniture
  • DESCRIPTION 66" Desk
  • COLLECTION Series C
  • LIMITED WARRANTY 10 Years
  • TOP CONSTRUCTION Laminate
  • CAPACITY 1 Person
  • FRAME CONSTRUCTION Laminate
  • TYPE Wood Desk
  • MANUFACTURERS PART NUMBER WC60342A
  • FRAME COLOR Oak
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUSAN

    Date: March 18, 2020

    Fantastic furniture!
    Your review:
    Love it!!! I’ve purchased many, many, many office furniture items over the past 40 years and have never been disappointed! Keep up the great work!!!
Product Q & A

There are no questions for this product.

Popular item in this category

Bush Furniture Wood Desk Shell with Bow Front - 72" - Light Oak - Series C

Item #: B474012

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$414.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C

Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C

Item #: WBB474011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C
    Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C
    Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C
    Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C
    Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C
    Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C
    Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C
    Bush Furniture Wood Desk Shell - 66" - Light Oak - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant