x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C

Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C

Item #: WBB474045

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

Price: $381.95

Save $19.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C

Expand your work surface with the BBF Series C Collection 60"W x 43D Right Hand L-Bow Desk Shell in Natural Cherry for a classic styling with clean lines and extended modesty panels. The Bow Desk is constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. Create an expansive corner workstation with any Series C Credenza or Return Bridge on the right hand side of the Desk. You'll enjoy the integrated wire management located within both desktop and leg grommets to conceal cables to keep your desk area uncluttered. Spacious design includes room for 2 or 3 drawer Mobile Pedestals and can be customized with desktop accessories like the Keyboard Trays for convenience. Compensate for uneven floor surfaces with adjustable levelers. Meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the BBF 10-Year Warranty. American made with U.S. and imported parts.

Features:
  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • All work Surfaces and leg end panels are 1" thick
  • Accepts any Credenza or Return Bridge on right side
  • Accepts Keyboard Tray or Articulating Keyboard Trays in corner position
  • All desk work surfaces feature wire management grommets which can accept Monitor Arm w/Post
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • American made with U.S. and imported parts
  • Level 1 certified to the ANSI/BIFMA e3 Furniture Standard for environmental sustainability

  • WIDTH INCHES 58-7/8
  • DEPTH INCHES 42-7/8
  • HEIGHT INCHES 29-3/4
  • COLOR FINISH Natural Cherry
  • ASSEMBLY Unassembled
  • BRAND Bush Business Furniture
  • CONSTRUCTION Particle Board, Laminates
  • DESCRIPTION Right L-Bow Desk
  • COLLECTION Series C
  • LIMITED WARRANTY 10 Years
  • TOP CONSTRUCTION Laminate
  • PRODUCT FAMILY Bridge
  • Color_Family Cherry
  • Product_Finish Laminate
  • CAPACITY 1 Person
  • Product_Construction Laminate on Particle Board
  • FRAME CONSTRUCTION Laminate
  • TYPE Wood Desk
  • MANUFACTURERS PART NUMBER WC72422
  • FRAME COLOR Gray
  • COLOR FAMILY Cherry
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bush Furniture Hutch - 60" - Mahogany - Series C

Item #: B474160

Not Yet Rated

Free Shipping

Out of stock, expected on or around 05/12/2021

$466.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C

Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C

Item #: WBB474045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C
    Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C
    Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C
    Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C
    Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C
    Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C
    Bush Furniture L-Desk with Bow Front and Right Return - 42" Natural Cherry - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant