x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Hutch - 60" - Mahogany - Series C

Bush Furniture Hutch - 60" - Mahogany - Series C

Item #: WBB474160

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Bush Furniture Wood Desk Shell - 66" - Mahogany - Series C

    $326.95

    Free Shipping

  • Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mahogany - Series C

    $300.95

    Free Shipping

Price: $466.95

Save $23.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bush Furniture Hutch - 60" - Mahogany - Series C

Expand your office with the Bush Business Furniture Series C Collection 60"W Hutch in Mahogany for classic styling with clean lines. Provides a perfect solution for desk expansion in your office and complements the 60"W Desk or Credenza Shell. Enjoy a reliable design constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains.

The 4-Door covered storage has Euro-style self-closing hinges for a soft close, and open work-in-progress cubbies create a versatile storage component to keep your work station organized. The fabric covered tack board increases organizational space and allows you to keep unsightly cables hidden with integrated wire management grommets, plus accepts up to two task lights to illuminate your work area. The finished back panel enables the Hutch to be used to divide workstations, plus the height matches Series C Bookcases for side-by-side configurations.

Design your custom work area with these complimentary components from the Series C collection. Solid construction meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the BBF 10-Year Warranty. American made with U.S. and imported parts.

Features:
  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • Easily mounts onto the 60"W or larger Desk, Credenza or Return
  • Four doors conceal open storage compartment for a simplified appearance
  • Fully finished back panel with wire access
  • Accepts one Task Light for added illumination
  • Self-closing Euro Style hinges
  • Includes fabric tack board to keep important reminders in sight
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year warranty
  • American made with U.S. and imported parts

  • WIDTH INCHES 58-7/8
  • DEPTH INCHES 15-3/8
  • HEIGHT INCHES 43
  • ASSEMBLY Unassembled
  • BRAND Bush Business Furniture
  • DESCRIPTION 60" Hutch
  • COLLECTION Series C
  • LIMITED WARRANTY 10 Years
  • TOP CONSTRUCTION Laminate
  • FRAME CONSTRUCTION Laminate
  • TYPE Hutch
  • MANUFACTURERS PART NUMBER WC36762K
  • FRAME COLOR Mahogany
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bush Furniture Left Hand Wood Desk with Bow Front - Hansen Cherry - Series C

Item #: B474136

Not Yet Rated

Free Shipping

Out of stock, expected on or around 04/22/2021

$381.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Hutch - 60" - Mahogany - Series C

Bush Furniture Hutch - 60" - Mahogany - Series C

Item #: WBB474160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Hutch - 60" - Mahogany - Series C
    Bush Furniture Hutch - 60" - Mahogany - Series C
    Bush Furniture Hutch - 60" - Mahogany - Series C
    Bush Furniture Hutch - 60" - Mahogany - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant