Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :T9AB2310813

MPN #: KDSR111242-Y

Tri-Arc Serrated 24"W 11 Step Steel Rolling Ladder, 10"D Top Step

Product Description
11-Step steel rolling ladder with 42" high handrails. Top platform features 24"W x 10"D slip-resistant serrated tread surface. Mobile on (2) swivel and (2) rigid casters. First step activated Step Lock keep ladder secured to the floor surface. Top step height of 110". Rated capacity of 450#

PRICE
$1,189.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83 in
Width35 in
Height146 in
Weight Capacity450 lbs
Weight214 lbs
Top Step Depth10 in
Platform Length10 in
Height to Top Step/Platform9 ft 2 in
Step Width24 in
Platform Width24 in
Step Depth7 in
Handrail Height36 in

Product Details

Assembly RequiredYes
Lock TypeStandard Lockstep
MaterialSteel
Manufacturers Part NumberKDSR111242-Y
Step Angle56 °
Incline56 °
BrandTri-Arc
TypeRolling Ladder
Number of Steps11
ColorYellow
Step TypeSerrated

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI, OSHA