Tri-Arc Serrated 24"W 4 Step Steel Rolling Ladder, 10"D Top Step, With Handrails
Write a Review
|
Questions & Answers (0)
Product Description
4-Step steel rolling ladder with 42" high handrails. Top platform features 24"W x 10"D slip-resistant serrated tread surface. Mobile on spring-loaded casters. Top step height of 40". Rated capacity of 450#
PRICE
$485.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 30 in |
| Height | 76 in |
| Weight Capacity | 450 lbs |
| Weight | 76 lbs |
| Top Step Depth | 10 in |
| Platform Length | 10 in |
| Height to Top Step/Platform | 3 ft 4 in |
| Step Width | 24 in |
| Platform Width | 24 in |
| Step Depth | 7 in |
| Handrail Height | 36 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Spring Loaded Casters |
| Material | Steel |
| Manufacturers Part Number | KDSR104242-Y |
| Step Angle | 56 ° |
| Incline | 56 ° |
| Brand | Tri-Arc |
| Type | Rolling Ladder |
| Number of Steps | 4 |
| Color | Yellow |
| Step Type | Serrated |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI, OSHA |