The shallow fountain jar is 7" (19 cm) deep with a 2 quart (1.9 L) capacity. Fountain jars are notched to allow the lid to close over a ladle for increased sanitation. The fountain jars are constructed of high-impact Polypropylene. They also have three exclusive features: rear tabs with holes to allow a sanitary hinged lid (#242796) to attach to the jar, molded feet to prevent tipping, and side slots for use with hinged lid (#242798).
Server 82558, Shallow Plastic Fountain Jar, 2 Qt Capacity, Pkg Qty 2 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.50 Sold in packages of 2 / $16.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 6-7/8 in |
| Height | 6-5/8 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 2 |
| Description | Shallow Plastic Fountain Jar |
| Color | White |
| Manufacturers Part Number | 82558 |
| Brand | Server Products |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | NSF |