Features:
- Labeled Clear Sundry Jars
- Set of 5 with clear tops
- Sold in sets only
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 4-3/8 in |
| Height | 6-1/2 in |
| Diameter | 4-3/8 in |
Product Details
| Type | Sundry Jars |
| Material | Plastic |
| Package Quantity | 5 |
| Description | Labeled Plastic Sundry Jars |
| Color | Clear |
| Manufacturers Part Number | T-70 |
| Brand | Clinton Industries |
Warranty
| Warranty | 5 yr |