This stainless steel jar is used for cold or heated applications. It also helps to keep unsightly rust marks on your water vessel and eliminates peeling off food labels from food manufacturer's cans. Use in place of a #10 can.
Server 94009. Stainless Steel Jar, 3 QT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$102.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-13/16 in |
| Depth | 6-13/16 in |
| Height | 5-15/16 in |
| Weight | 2 lbs |
Product Details
| Color | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | 3 Quart Jar |
| Manufacturers Part Number | 94009 |
| Fits | Use in place of #10 can |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | NSF |